KOHLER
Memoirs® Elongated Comfort Height Toilet Bowl in Almond
Part #K4380-47 | Item #4125682 | Manufacturer Part #4380-47
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Seat not included
- Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a complete Kohler® K-3816 or Kohler® K-3817 toilet
- Coordinates with other products in the Memoirs® collection
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Height Range: 16-17 in
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: K-4433 and K-4434 Toilet Tanks
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Memoirs®
Color Finish: Almond
Color Finish Category: Neutrals
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
GSA Approved: No
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: No
Toilet Bowl Height: 16-1/2 in
Toilet Bowl Length: 30-19/50 in
Toilet Bowl Width: 18 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
Type: Toilet Bowl
WaterSense Labeled: No