0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White

You last purchased this on
 
KOHLER

Memoirs® 0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 0.8 gpf/1.6 gpf Elongated Dual Flush One Piece Toilet in White

  • Fast #
  • Part #K6918-0
  • Item #7514014
  • Manufacturer Part #6918-0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-hung Compact Elongated Bowl.
  • Dual flush flushing system.
  • Vitreous China.
  • Wall mount / Wall Outlet
  • Skirted design makes the exterior easier to clean
  • Includes specially designed Memoirs® Quiet-Close seat.
  • 0.8 gpf (3.0 lpf) or 1.6 gpf (6.0 lpf).
  • Requires in-wall tank and carrier system, and flush actuator.
  • Recommended with Memoirs® Flush Actuator Plate (K-77721) and 2" x 4" In-Wall tank & carrier system (K-18829-NA)
  • Coordinates with the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-3/8 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Height:
14-13/16 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-1/16 in
Toilet Bowl Length:
24-3/8 in
Toilet Bowl Width:
17 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
WaterSense Labeled:
No
Weight:
40 lb