Kohler

Memoirs® Flush Actuator Plate for K-18829-NA 2 x 4 in. In-Wall Tank and Carrier System in Black Black™

Part #K77271-7  |  Manufacturer Part #77271-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large flush actuator plate opening can be removed for easy access to inner tank.
  • For use with K-18829 2x4 In-Wall tank & Carrier System.
  • Dual flush actuator offers a choice of 0.8 or 1.6 gpf.
  • For use with K-18829-NA 2"x4" in-wall tank and carrier system.
  • Large flush actuator plate opening can be removed for easy access to inner tank.
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gallons per flush (gpf).

Documents

Specifications

ADA Compliant: No

Adjustable: No

Brand Model Compatibility: K-18829-NA 2 in x 4 in In-wall Tank and Carrier System

Collection: Memoirs®

Color Finish: Black Black™

Color Finish Category: Blacks

Depth: 13/16 in

Flow Rate: 1.6 gpf

Installation Type: Wall Mount

Length: 8-7/8 in

Product Type: Actuator Plate

UL Listed: No

WaterSense Labeled: No

Width: 13/16 in