KOHLER

Memoirs® Glass Shelf in Vibrant Brushed Bronze

Part #K488-BV  |  Manufacturer Part #488-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With rich detailing and crisp lines, the Memoirs Suite with Stately design offers refined elegance reminiscent of classical architecture
  • This tempered-glass shelf provides a sleek storage or display area for your bath or powder room
  • Includes tempered-glass shelf
  • Coordinates with other products in the Memoirs Suite
  • Tools and installation hardware included

Specifications

CARB OTC LEED Compliant: No

Collection: Memoirs®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/8 in

Height: 5-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 26-5/8 in

Material: [Glass, Metal]

Width: 5-1/8 in