Hand Shower Holder in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Memoirs® Hand Shower Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Hand Shower Holder in Oil Rubbed Bronze

  • Fast #
  • Part #K424-2BZ
  • Item #4443105
  • Manufacturer Part #424-2BZ
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with a handshower (sold separately)
  • Coordinates with Memoirs® faucets and accessories
  • Includes polished chrome handshower hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Height:
3-1/20 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Hand Shower Holder
Height:
3-1/20 in
IAPMO Listed -:
No
Length:
3-1/16 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-7/16 in