Hand Shower Holder in Oil Rubbed Bronze
Memoirs® Hand Shower Holder in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 CA: 1 PT: 576-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Memoirs® faucets and accessories
- Bracket pivots and rotates to position handshower at desired angle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-11/25 in
- Faucet Height:
- 2-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in