No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Memoirs® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 140-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water saving 0.5 gpm aerator
- Perfect complement to vessels lavatories
- Insight™ adaptive infrared technology
- Less drain
- Factory-set 30-second maximum continual run cycle
- 8-3/16" (208 mm) spout reach
- Vandal-resistant aerator
- Waterproof shroud protects electronic components
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Solenoid, Sensor
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Electronic
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Reach:
- 8-3/16 in
- Spout Type:
- Aerator
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in