Kohler

Memoirs® Pedestal Bathroom Sink in White

Part #K2239-4-0  |  Manufacturer Part #2239-4-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-4 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Memoirs®

Depth: 8 in

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Shape: Rectangular

Sink Bowl Size: 15 in x 13 in x 5-1/4 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

Type: K2239-4-0

Vessel Only - FEI: Yes

Width: 24 in