27 X 22 Vitreous China Pedestal *MEMOIRS Cashmere
Memoirs® 27 X 22 Vitreous China Pedestal *MEMOIRS Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Memoirs® collection
- Combines with the Kohler® K-2345, Kohler® K-2269, Kohler® K-2239 or Kohler® K-2259 basin to create the Kohler® K-2238, Kohler® K-2258, Kohler® K-2268 or Kohler® K-2344 Memoirs® pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2345, K-2269, K-2239, K-2259
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- GSA Approved:
- No
- Height:
- 27-3/8 in
- IAPMO Listed -:
- No
- Material:
- Fireclay
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Sink Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No