Pedestal Vessel in Almond

You last purchased this on
 
KOHLER

Memoirs® Pedestal Vessel in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Pedestal Vessel in Almond

  • Fast #
  • Part #K2239-8-47
  • Item #489525
  • Manufacturer Part #2239-8-47
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Refined rectangular basin
  • Overflow drain
  • Center faucet holes: 8"
  • Coordinates with other products in the Memoirs® collection
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-8 Memoirs® pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2267 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24-3/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
15 in x 13 in x 4-1/2 in
Sink Depth:
8 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-3/16 in x 19-7/8 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19-7/8 in