27-5/16 x 22-1/8 in. Rectangular Dual Mount Bathroom Sink in White
Memoirs® 27-5/16 x 22-1/8 in. Rectangular Dual Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Overflow drain
- Combination consists of the K-2259-8 basin and the K-2267 pedestal
- Refined rectangular basin
- Coordinates with other products in the Memoirs collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2267 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27-5/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 15 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Type:
- K2259-8-0
- Vessel Only:
- Yes
- Width:
- 22-1/8 in