Kohler Memoirs® Single Function Air Showerhead in Oil Rubbed Bronze

K45409-G-2BZ

Manufacturer Part #: 45409-G-2BZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Coordinates with Memoirs faucets and accessories
  • Shower arm and flange not included
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Memoirs®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4-11/16 in
Diameter
5-1/2 in
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Height
5-1/2 in
Shape
Round
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spray Type
Air
Type
AFC2516MMPILAOLAI
WaterSense Labeled
Yes
Width
5-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday