Slidebar Trim Kit in Vibrant Brushed Nickel
Memoirs® Slidebar Trim Kit in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- Coordinates with Memoirs® faucets and accessories
- Solid brass construction and exposed pop-up drain without overflow
- For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
- Provides customized styling to the basic slide bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 2-1/4 in
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Slide Bar Trim
- Fits Model:
- K-8524, K-9069
- Height:
- 2-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 11/32 in