1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K36669-0
  • Item #9975030
  • Manufacturer Part #36669-0
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Two-piece design
  • Continuous Clean system automatically dispenses cleaning solution with every flush
  • 2-1/8 in (54 mm) fully glazed trap way
  • Concealed trap way and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Left-hand Polished Chrome trip lever
  • 1.28 gpf (4.8 lpf)
  • Aqua Piston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Works with any white toilet bowl cleaner tablet; Tablets last up to six months in Continuous Clean ST system.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Shape:
Elongated
Collection:
Memoirs® Stately
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Green Product:
Yes, WaterSense
Handle Type:
Lever
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
K36669-0
WaterSense Labeled:
Yes