KOHLER
Memoirs® Stately 1.28 gpf Elongated Toilet in Biscuit with Right-Hand Trip Lever
Part #K3817-RA-96 | Item #4137495 | Manufacturer Part #3817-RA-96
Product Details
This product includes

KOHLER Memoirs® Elongated Comfort Height Toilet Bowl in Biscuit
Part #: K4380-96

KOHLER Memoirs® Stately 1.28 gpf Toilet Tank in Biscuit
Part #: K4434-RA-96
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Combination consists of the Kohler® K-4380 bowl and Kohler® K-4434-RA tank
- Coordinates with other products in the Memoirs® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B45.1, CSA B651]
Collection: Memoirs® Stately
Color Finish: Biscuit
Color Finish Category: Neutrals
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Polished Chrome
Handle Type: Trip Lever
Height: 31-1/16 in
IAPMO Listed: No
Length: 30-3/8 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Rough-In: 12 in
Toilet Seat Type: Open Front
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Right-Hand
WaterSense Labeled: Yes
Width: 18-7/8 in