Kohler Memoirs® Stately 1.28 gpf Round Front Toilet with Right-Hand Trip Lever

KOH3933-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaPiston® flushing system
  • Combination consists of the K-4387 bowl and the K-4434 tank
  • Comfort Height® round-front bowl
  • Coordinates with other products in the Memoirs® collection with stately design
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat and supply line not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Round
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs® Stately
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/8 in
IAPMO Listed
Yes
Length
28-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Right-Hand
WaterSense Labeled
Yes
Width
18-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday