Kohler Memoirs® Stately 1.6 gpf Elongated Two Piece Toilet

KOH3819

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaPiston® flushing system
  • Combination consists of the K-4380 bowl and the K-4642 tank
  • Elongated bowl offers added room and comfort
  • Flow Rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Less seat
  • Material: Vitreous china
  • Rough-in size: 12"
  • Standard left-hand trip lever included
  • Two-piece toilet

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Memoirs® Stately
Color Finish
White
Color Finish Category
Whites
Dual Flush
No
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
31-1/16 in
IAPMO Listed
No
Length
30-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Left-Hand
WaterSense Labeled
No
Width
18-7/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday