KOHLER
Memoirs® Stately 18 in. Towel Bar in Oil Rubbed Bronze
Part #K485-2BZ | Item #4473187 | Manufacturer Part #485-2BZ
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Memoirs® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Memoirs® Stately
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 3-5/16 in
Height: 1-7/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Mount Type: Wall
Number of Bars: 1
Projection: 3-5/16 in
Width: 3-1/4 in