18 in. Towel Bar in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Memoirs® Stately 18 in. Towel Bar in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately 18 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K485-BV
  • Item #1686755
  • Manufacturer Part #485-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Material: Solid brass
  • Horizontal spray
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Memoirs® Stately
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
2-3/4 in
Height:
1-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
Width:
3-1/4 in