24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Cashmere

You last purchased this on
 
KOHLER

Memoirs® Stately 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Cashmere

  • Fast #
  • Part #K29999-8-K4
  • Item #7517623
  • Manufacturer Part #29999-8-K4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin and deck.
  • Overflow drain.
  • 8-inch center faucet holes.
  • Coordinates with other products in the Memoirs collection.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A-112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-5/8 in
IAPMO Listed -:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 11-11/16 in x 6-3/4 in
Sink Installation Type:
Consoles, Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/2 in x 20-1/2 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
20-1/2 in