Kohler Memoirs® Stately 24-1/2 x 20-3/4 in. 3 Hole 1-Bowl Pedestal or Console Mount Fireclay Rectangular Bathroom Sink in Cashmere

K29999-4

Manufacturer Part #: 29999-4-K4

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4-inch center faucet holes.
  • Elegant rectangular basin and deck.
  • Overflow drain.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs® Stately
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number Of Bowls
1
Shape
Rectangular
Sink Size Range
20 in - 25 in
Vessel Only - FEI
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday