Kohler

Memoirs® Stately Bathroom Sink in White

Part #K2269-8  |  Manufacturer Part #2269-8-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2268-8 Memoirs® pedestal sink
  • Combines with the Kohler® K-6880 console table legs to create a Memoirs® console table
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2267 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs® Stately

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-5/8 in

IAPMO Listed: No

Length: 30-11/16 in

Material: Fireclay, Vitreous China

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 30-11/16 in x 22-3/16 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 19 in x 14 in x 5-1/2 in

Sink Depth: 8-3/4 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 31 in - 35 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 22-3/16 in