Kohler

Memoirs® Stately Brass Supply Elbow with Check Valve in Vibrant® Brushed Bronze

Part #K22171-BV  |  Manufacturer Part #22171-BV

Color/Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes an integrated check valve for backflow prevention
  • Handshower and hose not included
  • Solid brass construction built to last
  • Coordinates with Memoirs faucets and accessories

Specifications

ADA Compliant: No

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: Memoirs® Stately

Depth: 1-15/16 in

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Elbow

Fitting Size 2: 1/2 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Origin: Global

Spout Reach: 1-3/8 in

Trim Only: No

Type: K27355-7

UL Listed: No

WaterSense Labeled: No

Width: 2-1/2 in