KOHLER

Memoirs® Stately Drop-in Basin in Biscuit

Part #K2337-8-96  |  Manufacturer Part #2337-8-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Center Size: 8 in

Collection: Memoirs® Stately

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-3/4 in x 18 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17 in x 10 in x 5 in

Sink Depth: 8-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18 in