Kohler

Memoirs® Stately Pedestal Vessel in White

Part #K29999-4-0  |  Manufacturer Part #29999-4-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-inch center faucet holes.
  • Elegant rectangular basin and deck.
  • Overflow drain.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Brand Model Compatibility: K-2267 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Memoirs® Stately

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-1/2 in x 20-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 11-11/16 in x 6-3/4 in

Sink Depth: 8-5/8 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20-1/2 in