30-11/16 x 22-3/16 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey
Memoirs® Stately 30-11/16 x 22-3/16 in. Rectangular Dual Mount Bathroom Sink in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant rectangular basin
- Overflow drain
- Center faucet holes: 8"
- Coordinates with other products in the Memoirs® collection
- Combines with the Kohler® K-6880 console table legs to create a Memoirs® console table
- Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2268-8 Memoirs® pedestal sink
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2267 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 30-11/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 14 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Consoles, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Vessel Only:
- Yes
- Width:
- 22-3/16 in