Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Memoirs® Stately Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS463-4V trim replaces the existing Kohler® K-T463-4V trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Coordinates with Memoirs® faucets and accessories
- Includes faceplate with ADA compliant metal deco lever handle
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Rite-Temp® K-P304 Series Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No