Single Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)
Memoirs® Stately Single Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)
Package Quantity Info:
EA: 1 CA: 6 PT: 110-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS462-4V trim replaces the existing Kohler® K-T462-4V trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Includes showerarm with flange
- Includes single-function 2.5 gpm showerhead
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes faceplate with ADA compliant metal deco lever handle
- Single handle controls both on/off activation and temperature setting
- Coordinates with Memoirs® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 80
- Shower Arm Reach:
- 7-9/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No