One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Memoirs® Stately One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS462-4V-CP
  • Item #7170080
  • Manufacturer Part #TS462-4V-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS462-4V trim replaces the existing Kohler® K-T462-4V trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm showerhead
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes faceplate with ADA compliant metal deco lever handle
  • Single handle controls both on/off activation and temperature setting
  • Coordinates with Memoirs® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Memoirs® Stately
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-22/25 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-9/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Thermostatic
WaterSense Labeled:
No