Two Handle Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Memoirs® Stately Two Handle Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 110-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Heavy gauge base rails
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Integral base rails with fork-lift access on three sides
- Triple-coated steel, consisting of a polyester top coat and urethane primer coat preceded by an oxide pretreatment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Escutcheon Height:
- 8-3/4 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No