Memoirs® Tank Lid in White

Part #K1052862-0  |  Item #3066845  |  Manufacturer Part #1052862-0

$ 46.12 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Memoirs®

Color Finish: White

Color Finish Category: Whites

Type: K1052862-0

WaterSense Labeled: No