Wall Mount Toilet Tissue Holder in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Memoirs® Stately Wall Mount Toilet Tissue Holder in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately Wall Mount Toilet Tissue Holder in Vibrant Brushed Bronze

  • Fast #
  • Part #K490-BV
  • Item #1686854
  • Manufacturer Part #490-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Memoirs® Stately
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
2-5/8 in
Height:
3-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/8 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
2-5/8 in
Width:
3-1/4 in