Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
KOHLER

Memoirs® Round Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K487-CP
  • Item #1505790
  • Manufacturer Part #487-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Material: Solid brass
  • Tools included for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Memoirs®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-5/8 in
Height:
6-11/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Mount Type:
Wall
Projection:
2-5/8 in
Ring Type:
Closed
Shape:
Round