Kohler Memoirs® Trip Lever for use with K-3511 and K-3509 Oil Rubbed Bronze

K9439-2BZ

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with Memoirs® and Devonshire® toilets
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Collection
Memoirs®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Trip Lever
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday