Trip Lever in Vibrant Brushed Bronze
Memoirs® Trip Lever in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with select Memoirs® one-piece toilets
- Material: Solid brass
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Brand Model Compatibility:
- Memoirs® One-Piece Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- WaterSense Labeled:
- No
- Width:
- 9/10 in