Trip Lever in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Memoirs® Trip Lever in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Trip Lever in Vibrant Polished Brass

  • Fast #
  • Part #K502-PB
  • Item #2392276
  • Manufacturer Part #502-PB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed of solid brass for durability, this trip lever carries the traditional Memoirs design throughout your bath or powder room
  • Solid brass construction for durability
  • Complete your Memoirs one-piece toilet with a coordinating trip lever
  • Coordinates with other products in the Memoirs Suite
  • For use with Memoirs one-piece toilets
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Brand Model Compatibility:
Kohler Memoirs One-piece Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-3/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Width:
1-3/16 in