Trip Lever in Vibrant Polished Brass
Memoirs® Trip Lever in Vibrant Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Right-hand trip lever
- Coordinates with other products in the Memoirs® collection
- For use with the Memoirs® Comfort Height® toilet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Brand Model Compatibility:
- Memoirs® Comfort Height Toilet
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Handle Type:
- Right Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Trip Lever Location:
- Right-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in