Memoirs® Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

Part #KT469-4V-2BZ  |  Item #4443036  |  Manufacturer Part #T469-4V-2BZ

$ 731.97 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Memoirs® Stately design solution with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Memoirs®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: ID

Faucet Connection Size: 3/4 in

Faucet Height: 4-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 15 gpm

Handle Type: Lever

Height: 4-15/16 in

IAPMO Listed: No

Length: 6-5/16 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-3/16 in

Spout Reach: 6-5/16 in

Spout Type: Non-Diverter

Trim Only: Yes

Tub Spout Reach: 6-5/16 in

Tub Spout Type: Non-diverter

Type: KT469-4V-2BZ

WaterSense Labeled: No

Width: 8 in