KOHLER
Memoirs® Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Part #KT469-4V-CP | Item #1852498 | Manufacturer Part #T469-4V-CP
Product Details
- Two handle bath faucet trim
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Completes Memoirs® Stately design solution with Kohler® fixtures and accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Memoirs®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: ID
Faucet Connection Size: 3/4 in
Faucet Height: 4-15/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Flow Rate: 15 gpm
Handle Type: Lever
Height: 4-15/16 in
IAPMO Listed: No
Length: 6-5/16 in
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 3-3/16 in
Spout Reach: 6-5/16 in
Spout Type: Non-Diverter
Trim Only: Yes
Tub Spout Reach: 6-5/16 in
Tub Spout Type: Non-diverter
Type: KT469-4V-CP
WaterSense Labeled: No
Width: 8 in