Kohler

Memoirs® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

Part #KT469-4S-BN  |  Manufacturer Part #T469-4S-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Memoirs® Stately design solution with Kohler® fixtures and accessories
  • Deck-mount installation
  • Trim only: Requires valve to complete installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Memoirs®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: ID

Faucet Connection Size: 3/4 in

Faucet Height: 4-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Handle Type: Lever

Height: 4-15/16 in

IAPMO Listed: No

Length: 6-5/16 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-3/16 in

Spout Reach: 6-5/16 in

Spout Type: Non-Diverter

Trim Only: No

Tub Spout Reach: 6-5/16 in

WaterSense Labeled: No

Width: 8 in