Vertical Spray Bidet in Almond
Memoirs® Vertical Spray Bidet in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front fill and vertical spray
- Mounting hardware included
- Drilled for fixture-mount bidet faucet and vacuum breaker
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bidet Installation:
- Above Floor
- Bidet Spray Type:
- Vertical
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Faucet Center Size:
- 5-5/8 in
- Faucet Connection Size:
- 3/8 in
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 25-9/16 in
- Material:
- Vitreous China
- Number of Holes:
- 4 Hole
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 15-1/4 in