KOHLER
Memoirs® Vertical Spray Bidet in Thunder Grey
Part #K4886-58 | Item #1775458 | Manufacturer Part #4886-58
Product Details
- Drilled for fixture-mount bidet faucet and vacuum breaker
- Front fill and vertical spray
- Mounting hardware included
- Coordinates with other products in the Memoirs® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Bidet Installation: Above Floor
Bidet Spray Type: Vertical
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Center Size: 5-5/8 in
Collection: Memoirs®
Color Finish: Thunder™ Grey
Color Finish Category: Greys
Faucet Connection Size: 3/8 in
Height: 15 in
IAPMO Listed: No
Length: 25-9/16 in
Material: Vitreous China
Number of Holes: 4 Hole
Toilet Urinal Outlet: Floor
WaterSense Labeled: No
Width: 15-1/4 in