60 x 32 in. Soaker Alcove Bathtub Right Drain in Almond
Mendota® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Cast iron
- Designed for one-person bathing
- Integral apron for quick installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 46 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 45 gal
- Coating:
- Enamel
- Collection:
- Mendota®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 16-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in x 16-1/4 in
- Soaking Depth:
- 10-7/8 in
- UL Listed:
- No
- Weight:
- 351 lb
- cUPC Certified:
- No