KOHLER

Mersing™ 36 in. Bathroom Vanity in Burnet

Part #K2459-F10  |  Manufacturer Part #2459-F10

Color/Finish:
Burnet

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 21 3/8" D x 33 1/2" H
  • Mahogany solids and veneers with bamboo detailing
  • Catalyzed polyurethane finish
  • Slow-close, adjustable doors and drawers
  • Burnet

Documents

Specifications

ADA Compliant: No

Collection: Mersing™

Color Finish: Burnet

Color Finish Category: Browns

Depth: 21-3/8 in

Height: 33-1/2 in

Material: [Mahogany Solids, Veneers With Bamboo Detailing]

Width: 36-9/16 in