Metal Disposer Flange & Stopper in Oil Rubbed Bronze

Part #K11352-2BZ  |  Item #4336700  |  Manufacturer Part #11352-2BZ

$ 39.62 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits standard garbage disposal units
  • Premium metal construction for durability
  • Perfect color match with Kohler® finishes
  • Includes disposal flange and stopper
  • Fits standard garbage disposal units

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 4-1/2 in Garbage Disposal Unit

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-5/8 in

Diameter: 4-7/16 in

End Connection 1: Flanged

End Connections: Flanged

Height: 1-5/8 in

Length: 4-7/8 in

Material: Metal

Product Type: [Disposer Flange, Stopper]

Size: 1-5/8 in x 4-7/16 in

UL Listed: No