Metal Disposer Flange & Stopper in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Metal Disposer Flange & Stopper in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Metal Disposer Flange & Stopper in Vibrant® Brushed Nickel

  • Fast #
  • Part #K11352-BN
  • Item #2054790
  • Manufacturer Part #11352-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Perfect color match with Kohler® finishes
  • Fits standard garbage disposal units
  • Includes disposal flange and stopper
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
4-1/2 in Garbage Disposal Unit
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
1-5/8 in
Diameter:
4-7/16 in
End Connection 1:
Flanged
End Connections:
Flanged
Height:
1-5/8 in
Length:
4-7/8 in
Material:
Metal
Product Type:
Disposer Flange, Stopper
Size:
1-5/8 in x 4-7/16 in
UL Listed:
No
Width:
4-1/2 in