Nut, Washer and Gasket for Niedecken™ K-7027-CP
Nut, Washer and Gasket for Niedecken™ K-7027-CP
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 375-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washer, .699 X .822
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Niedecken™ K-7027-CP
- Diameter - Inside 1:
- 69/100 in
- Diameter - Outside:
- 41/50 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No