Wall Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

ModernLife™ Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K77767-1-0
  • Item #8262223
  • Manufacturer Part #77767-1-0
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ModernLife™ Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single center-mount faucet hole
  • Rectangular basin with overflow
  • Wall-mount installation
  • Coordinates with other products in the ModernLife collection
  • Rectangular basin
  • Requires Certification

Specifications

Application:
Residential
Collection:
ModernLife™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/4 in
Drain Opening:
1-3/4 in
Height:
8-3/8 in
Length:
21-11/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
20-1/2 in x 11-13/16 in x 6-1/2 in
Sink Depth:
8-3/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-11/16 in x 17-3/4 in
Vessel Only:
No
Width:
1-69/100 in