0 items

Kohler Kathryn® Molded Wood Elongated Closed Front Toilet Seat

K4701-AF

Color Finish

Starting at $156.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Kathryn® collection
  • Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
  • Includes left-hand trip lever
  • Less seat and supply
  • Vibrant® French gold hinges

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
18-5/8 in
Material
Molded Wood
Toilet Bowl Height
31-1/4 in
Toilet Bowl Length
30-1/8 in
Toilet Bowl Width
21-1/4 in
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Width
14-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday