0 items

Kohler Ridgewood® Molded Wood Round Closed Front With Cover Toilet Seat

K4695

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ridgewood®
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Length
15 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday